Shop All Machine Screws
Dayton
Machine Screw, Plain Steel
Mfr # 842-290-1363
Zoro # G400422560
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Use With Gearmotor, Motor
- Fits Brand Dayton
- For Use With Mfr. Model Number 200 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 842-290-1363
- Zoro # G400422560
- Country of Origin United States
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
For Use With | Gearmotor, Motor |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 200 Series |
Compatible with Brand | Dayton |
Compatible with Series | 200 |
Product Type | Screw |
Description
Screw, Product Type Screw, Compatible with Brand Dayton, Compatible with Grainger Part Number 1Z820E, 1Z822E, 1Z824E, 1Z826E, 1Z831E, 1Z833E, 2H571E, 2H573E, 2H577E, 2H579E, 4Z128D, 4Z129D, 4Z130D, 4Z381D, 4Z382D, 4Z383D, Compatible with Series 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK (50578)
- MIDWEST FASTENER L-Hook, 5/8"-11, 16" L, Steel Hot Dipped Galvanized, 10 PK (09414)
- ZORO SELECT Hex Nut, M36-2.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0200)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (N04100.043.0100)
- DAYTON Cross Slot Machine Screw (EW-26)
- DAYTON Cross Slotted Machine Screw, 2 PK (MHGXEC75GGS)
- DAYTON Cross Slot Machine Screw, 2 PK (EC-26)
- DAYTON Cross Slot Machine Screw, 2 PK (EW-64)
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 100 PK (116131-PG)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0200)
- Dayton Machine Screws