Shop All Machine Screws
Dayton
M5-0.80 x 25.4 mm Torx Machine Screw, Plain Steel
Mfr # 870-295-6253
Zoro # G6333638
original price:
$4.79
6% off
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 25.4 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 870-295-6253
- Zoro # G6333638
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 25.4 mm |
Details
System of Measurement | Metric |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Fits Brand | Multiple |
For Use With | Universal |
Compatible with Brand | Multiple |
Product Type | Screw |
Description
Screw, Product Type Screw, Compatible with Brand Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (N04100.037.0100)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 4 PK (204602BG)
- DAYTON Cross Slot Machine Screw, 2 PK (EC-26)
- DAYTON Cross Slotted Machine Screw, 2 PK (MHGXEC75GGS)
- DAYTON Cross Slot Machine Screw, 2 PK (EW-64)
- DAYTON Cross Slot Machine Screw (EW-26)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0075)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P025)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0200)
- Dayton Machine Screws