Shop All Motor Mounting Brackets
Dayton
Lug Mounting Kit
Mfr # 3M133
Zoro # G0449897
original price:
$16.75
9% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame NEMA 48
- For Use With 3 to 7 in Diameter Motors
- Includes 3 Slide-On 1-1/2 in Hangers, Stainless Steel Hose-Type Clamp
- Bracket Type Band Mount
- For Motor Diameter 3 1/3 in to 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M133
- Zoro # G0449897
- UPC # 190735291481
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
For Motor Diameter | 3 1/3 in to 5 5/8 in |
Details
Item | Motor Mount |
For NEMA Frame | NEMA 48 |
For Use With | 3 to 7 in Diameter Motors |
Includes | 3 Slide-On 1-1/2 in Hangers, Stainless Steel Hose-Type Clamp |
Bracket Type | Band Mount |
Description
Motor Mount, For NEMA Frame NEMA 48, For Motor Diameter 3 1/3 in to 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- DYKEM Opaque Staining Color, 8 oz, Orange (81413)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- DAYTON Motor Mtg Bracket, Torsion-Flex, GalvSteel (2MEV7)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- PALMGREN Horizontal/Vertical Rotary Table, 10" (9634105)
- Dayton Motor Mounting Brackets