Shop All Gas Infrared Tube Heater Accessories
Dayton
LP Infrared Tube Heater, 125000 BtuH
Mfr # 7D846
Zoro # G1208225
product price: $1,620.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,620.99
Free 30-Day Returns
Key Features
- Clearance to Combustibles (In.) Below 0 Deg. 76
- Clearance to Combustibles (In.) Front 45 Deg. 58
- Clearance to Combustibles (In.) Top 0 Deg. 6
- Clearance to Combustibles (In.) Top 1-45 Deg. 10
- Clearance to Combustibles (In.) Top 45 Deg. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7D846
- Zoro # G1208225
- UPC # 00194484317386
- Country of Origin United States
- Category Gas Infrared Tube Heater Accessories
Dimensions
Height | 8-1/2 in |
Vent Dia. | 4 in |
Width | 18-1/8 in |
Length | 492 in |
Min. Mounting Height | 15 ft |
Overall Height | 8 1/2 in |
Overall Width | 18 1/8 in |
Vent Diameter | 4 in |
Radiant Tube Length | 40 ft |
Gas Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 41 ft |
Floor Coverage @ Minimum Mounting Height | 30 ft x 40 ft |
Description
Product Type Suspended Infrared Tube Heater, Fuel Type Propane, Heating Capacity Input 125,000 BtuH, Radiant Tube Length 40 ft, Floor Coverage @ Minimum Mounting Height 30 ft x 40 ft, Heating Method Radiant, Overall Height 8 1/2 in, Overall Width 18 1/8 in, Overall Depth 41 ft, Element Type Radiant Pipe, Thermostat Included No, Amperage 4.8 A, Heater Voltage 120 V AC, Heat Output 125,000 BtuH, Ignition Type Hot-Surface, Fuel Consumption 1.37 gph, Frequency 60 Hz, Gas Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 7 (21C050)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- DAYTON Angle Mounting Bracket (5VD54)
- DAYTON Aluminum Heat Reflector "U" (5VD84)
- DAYTON U-Bend Fitting w/Clamp, 4 In (3F835)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- DAYTON Outside Air Inlet Cap w/Bird Screen, 4 In (3F837)
- DAYTON Dual Vent Kit, Y-Shape, 4x4x6 In (3F817)
- DAYTON Sidewall Venting Kit, 6 In (2F211)
- Dayton Gas Heaters & Accessories