Shop All Low Voltage Thermostats
Dayton
Low Voltage Thermostat, Hardwired, 24VAC
Mfr # 4PU45
Zoro # G2310271
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Color White
- Control Range 50 Degrees to 90 Degrees F
- System Switching No
- Height 3 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PU45
- Zoro # G2310271
- UPC # 190735331941
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3 1/4" |
Width | 5" |
Depth | 1 5/16 in |
Digit Size | Standard |
Overall Depth | 1 5/16 in |
Overall Height | 3 1/4 in |
Overall Width | 5 in |
Description
Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24V AC, 750mV Compatible Yes, Mounting Horizontal or Vertical, Height 3 1/4 in, Width 5 in, Depth 1 5/16 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil, 750 Millivolt, Heat-Only System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (DJ-3)
- DAYTON Replacement Propeller (GGS_47330)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- HEIL QUAKER /ICP 1171934 Door Filter S (1171934)
- DAYTON Internal Unit Heater Thermostat, 1 Pole (810VA9)
- DAYTON Low Voltage Thermostat, Hardwired (1UHE9)
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (6EEA2)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU47)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01E78 151)
- Dayton Low Voltage Thermostats