Shop All Manifold Gauge Set Accessories
Dayton
Low Side Hose, 72 In, Blue
Mfr # 4PDG7
Zoro # G2659623
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Blue
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDG7
- Zoro # G2659623
- UPC # 190735331668
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Side Hose |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Blue |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Features | Auto Shut-Off Connections |
Accessory Type | Low Side Hose |
Description
Low Side Hose, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 72 in, Color Blue, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Auto Shut-Off Connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 14" (MD-14)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- KINGSCOTE Pond Dye, Blue/Black, 5 gal. (206005 -05G)
- KOCH FILTER SynBag/Pkt Filter, MERV13, 24"x24"x30", 10P (208-110-130)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDJ9)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- DAYTON Gauge Boot, 3-1/8 In Dia, PR (4PDJ7)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 800 psi (4PDK5)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDJ8)
- IMPERIAL Low Side Hose, 60 In, Blue (805-MRB)
- Dayton Manifold Gauge Set Accessories