Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 6000 Lb, 1/2 Cu Yd
Mfr # 5PKF3
Zoro # G6074747
original price:
$990.99
24% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 6000 lb
- Fork Pocket Depth 24 in
- Dump Angle 90 Degrees
- Hopper Base Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PKF3
- Zoro # G6074747
- UPC # 190735348888
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Depth | 24 in |
Overall Width | 25" |
Overall Height | 28" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Length | 51-1/4" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 28 in, Overall Length 51 1/4 in, Overall Width 25 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0094 Solid Braid MFP Utility Rope - 5/8" x 100', Blue (3008.0094)
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- DUTTON-LAINSON Fastener, 1/2 In. Cable (6359)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- DAYTON Self Dumping Hopper, 2Cu Yd, 6000 Lb (5PKH2)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- VESTIL HOPPER W/O BUMP & DUMP MD .75 CU 4K BLUE (D-75-MD-NB)
- Dayton Tilt & Cube Trucks