Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 6000 Lb, 1 Cu Yd
Mfr # 5PKF6
Zoro # G8536193
original price:
$1,209.07
24% off
new price: $906.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 6000 lb
- Hopper Material Steel
- Cubic Yard Capacity 1 cu yd
- Hopper Base Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKF6
- Zoro # G8536193
- UPC # 190735348918
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 28" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Length | 51-1/4" |
Fork Pocket Depth | 24 in |
Overall Width | 49" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 28 in, Overall Length 51 1/4 in, Overall Width 49 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- BOATBUCKLE Strap-6Ft X 2In Transom Pr, #F13112 (F13112)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- DAYTON Self Dumping Hopper, 2Cu Yd, 6000 Lb (5PKH2)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- Dayton Tilt & Cube Trucks