Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 4000 Lb, 1 Cu Yd
Mfr # 5PKF5
Zoro # G2128939
original price:
$1,124.49
27% off
new price: $809.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 4000 lb
- Hopper Release Chain/Cable Release
- Load Capacity - Hoppers and Cube Trucks 4,000 lb
- Dump Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKF5
- Zoro # G2128939
- UPC # 190735348901
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Overall Length | 51-1/4" |
Overall Height | 28" |
Fork Pocket Depth | 24 in |
Overall Width | 49" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 28 in, Overall Length 51 1/4 in, Overall Width 49 in, Frame Gauge 3 1/2 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- ALL-SOURCE #18 x 275 Ft. White Nylon Twisted Twine (338637)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- PORTWEST Hi-Vis Strap (HV55)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- DAYTON Self Dumping Hopper, 1-1/2Cu Yd, 6000 Lb (5PKG9)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- Dayton Tilt & Cube Trucks