Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 2000 Lb, 51 1/4x49
Mfr # 5PKF7
Zoro # G2128920
product price: $1,040.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Finish Powder Coated
- Cubic Yard Capacity 1.5 cu yd
- Dump Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKF7
- Zoro # G2128920
- UPC # 190735348925
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 51-1/4" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 41" |
Fork Pocket Height | 2-1/2 in |
Overall Width | 49" |
Fork Pocket Depth | 24 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 41 in, Overall Length 51 1/4 in, Overall Width 49 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack Truck GWK-EJE120-LW - Fits Jungheinrich Model# EJE120 (GWK-EJE120-LW)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- GLOBAL INDUSTRIAL 1 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989024)
- Dayton Tilt & Cube Trucks