Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 2000 Lb, 46x25
Mfr # 5PKE8
Zoro # G8536175
original price:
$793.99
26% off
new price: $581.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Hopper Material Steel
- Container Material - Hoppers and Cube Trucks Steel
- Overall Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKE8
- Zoro # G8536175
- UPC # 190735348833
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 25" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Depth | 24 in |
Overall Height | 18-1/4" |
Overall Length | 46" |
Fork Pocket Height | 2-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 7 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 18 1/4 in, Overall Length 46 in, Overall Width 25 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- WARN Wire Rope Assembly, 1000 lb., 15ft. (76065)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50302GR-B)
- DAYTON Self Dumping Hopper, 1/3 Cu Yd, 6000 Lb (5PKG1)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- Dayton Self-Dumping Hoppers