Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 2000 Lb, 1/2 Cu Yd
Mfr # 5PKF1
Zoro # G8536184
original price:
$916.84
19% off
new price: $741.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Finish Powder Coated
- Hopper Type Low Profile
- Cubic Foot Capacity 13.5 cu ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKF1
- Zoro # G8536184
- UPC # 190735348864
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 7-1/2 in |
Overall Width | 25" |
Overall Length | 51-1/4" |
Fork Pocket Depth | 24 in |
Overall Height | 28" |
Fork Pocket Height | 2-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 28 in, Overall Length 51 1/4 in, Overall Width 25 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Model 350, 60A20 Sprocket/Bushing (350 TL 60A20 SPROCKET)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 440 lb. (WMLC-200FS)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- CHASE Swinging Door, 8 x 3 ft, Metallic Gray (3696RMGR)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- ZORO SELECT Self Dumping Hopper, 4000 lb., Orange (2577 ORANGE)
- Dayton Self-Dumping Hoppers