Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 2000 Lb, 1 Cu Yd
Mfr # 5PKF4
Zoro # G2128948
product price: $850.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Fork Pocket Height 2-1/2 in
- Load Capacity - Hoppers and Cube Trucks 2,000 lb
- Cubic Foot Capacity 27.0 cu ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKF4
- Zoro # G2128948
- UPC # 190735348895
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-1/2 in |
Overall Height | 28" |
Overall Width | 49" |
Fork Pocket Depth | 24 in |
Overall Length | 51-1/4" |
Fork Pocket Width | 7-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 28 in, Overall Length 51 1/4 in, Overall Width 49 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7304)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, 8022455 (8022455)
- HAMILTON Pneumatic Wheel 16X4.80-8 1Rb (W-164-PR-1)
- US CARGO CONTROL 1/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC116-25PK)
- DAYTON Self Dumping Hopper, 1-1/2Cu Yd, 6000 Lb (5PKG9)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- DAYTON Low Profile Hopper, 6000 Lb, 1/2 Cu Yd (5PKF3)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- Dayton Tilt & Cube Trucks