Shop All Manual Chain Hoists
Dayton
Low Headroom Chain Hoist, 6000 lb., 20 ft.
Mfr # 38EV13
Zoro # G0704840
original price:
$469.53
24% off
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 86 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 38EV13
- Zoro # G0704840
- UPC # 190735276907
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 3/64 in |
Housing Width | 7 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Chain Length | 41 1/2 ft |
Maximum Lifting Length | 20 ft |
Body Depth | 5 11/16 in |
Minimum Retracted Length | 21 5/8 in |
Body Width | 7 1/16 in |
Lifting Hook Opening Width | 1 7/16 in |
Mfr. Warranty Length | 1 yr |
Description
Manual Chain Hoist, Chain Length 41 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 7 1/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Chain Extensions (8530CE-Y)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Chain Extensions (8540CE-Y)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 15 ft. (38EV03)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 20 ft. (38EV10)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH20-10-B)
- Dayton Hoists