Shop All Manual Chain Hoists
Dayton
Low Headroom Chain Hoist, 6000 lb., 10 ft.
Mfr # 38EV11
Zoro # G0704868
original price:
$462.61
4% off
new price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 86 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38EV11
- Zoro # G0704868
- UPC # 190735276884
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 3/64 in |
Housing Width | 7 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Body Width | 7 1/16 in |
Body Depth | 5 11/16 in |
Mfr. Warranty Length | 1 yr |
Chain Length | 21 1/2 ft |
Minimum Retracted Length | 21 5/8 in |
Lifting Hook Opening Width | 1 7/16 in |
Description
Manual Chain Hoist, Chain Length 21 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 7 1/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, White Vinyl (G06-WWX-XBN)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- ZORO SELECT Material Handling Cart, Orange (N1017261-ORANGE)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 10 ft. (38EV02)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (29XP26)
- ALL MATERIAL HANDLING AMH Manual Hoist 2.0t-10'Lift-08'Drop-USA Chain Overload Protected (MA020-10-08UV)
- Dayton Lifting Equipment