Shop All Manual Chain Hoists
Dayton
Low Headroom Chain Hoist, 2000 lb., 15 ft.
Mfr # 38EV06
Zoro # G0704910
original price:
$271.20
4% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 67 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38EV06
- Zoro # G0704910
- UPC # 190735276839
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 5 5/8 in |
Housing Width | 5 3/4 in |
Housing Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 5 5/8 in |
Lifting Hook Opening Width | 1 1/8 in |
Maximum Lifting Length | 15 ft |
Body Depth | 5 1/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 13 3/8 in |
Chain Length | 15 3/4 ft |
Description
Manual Chain Hoist, Chain Length 15 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 1/16 in, Body Material Steel, Body Width 5 5/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (7G120SGG/10)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (29XP25)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 10 ft. (38EV02)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- SUPER 100 5 ton Geared Trolley Hoist, Elephant , 10' Lift (HG100-5)
- Dayton Hoists