Shop All Intake Louvers
Dayton
Louver, Wall Opening 48x48In, Galvannealed
Mfr # 4FZH2
Zoro # G0469603
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 5.996 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 48H x 48W
- Louver Max. Intake 5,484 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4FZH2
- Zoro # G0469603
- UPC # 190735324349
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 47 1/2 in |
Inside Height (In.) | 35 in |
Outside Width (In.) | 47 1/2 in |
Flange Width (In.) | 1 1/4 in |
Rough Opening Height | 48 in |
Maximum Outside Width | 47 1/2 in |
Min. Wall Opening (H x W) | 48 in x 48 in |
Inside Height | 35 in |
Inside Width | 45 in |
Outside Height | 47 1/2 in |
Outside Width | 47 1/2 in |
Minimum Outside Width | 47 1/2 in |
Rough Opening Width | 48 in |
Frame Depth | 4 in |
Description
48 In.H 48 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 47 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 48 in, Rough Opening Width 48 in, Louver Maximum Intake 5,484 cfm, Maximum Exhaust 7,834 cfm, Maximum Outside Width 47 1/2 in, Minimum Outside Width 47 1/2 in, Flange Width Not Applicable, Free Area 7.1 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Quartz Lens, 1600W, 240V (H-0020S)
- MCQUAY/DAIKIN Rubber Coupling (GCA500015A)
- PUROLATOR Air Filter, 10x20x1 Hi-E 40 - MERV 8 (6 Pack) (10x20x1x1 HI (6 Pack))
- RHEEM Pressure Switch, -1.5" WC, SPST (42-24196-84)
- DAYTON Louver Damper, Adjustable, 18H x 36W (20UC07)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- MAURICE FRANKLIN LOU MINI LOUVER BRN 1"" (RLB-100 1)
- Dayton Intake Louvers