Shop All Intake Louvers
Dayton
Louver, Wall Opening 48 x 36 In, Aluminum
Mfr # 4FZG1
Zoro # G0490962
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Louver Type Stationary Blade
- Louver Free Area 4.481 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 48W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FZG1
- Zoro # G0490962
- UPC # 190735324240
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 35 1/2 in |
Inside Height (In.) | 35 in |
Flange Width (In.) | 1 1/4 in |
Outside Width (In.) | 47 1/2 in |
Min. Wall Opening (H x W) | 36 in x 48 in |
Outside Width | 47 1/2 in |
Maximum Outside Width | 47 1/2 in |
Rough Opening Width | 48 in |
Rough Opening Height | 36 in |
Inside Width | 45 in |
Inside Height | 35 in |
Outside Height | 35 1/2 in |
Frame Depth | 4 in |
Minimum Outside Width | 47 1/2 in |
Description
36 In.H 48 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 35 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 36 in, Rough Opening Width 48 in, Louver Maximum Intake 4,099 cfm, Maximum Exhaust 5,855 cfm, Maximum Outside Width 47 1/2 in, Minimum Outside Width 47 1/2 in, Flange Width Not Applicable, Free Area 5.4 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S9200U1000 Universal Hot Surface (S9200U1000)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP6)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401826)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- DAYTON Louver, Adj w/ 28 to 46 In, Aluminum (2FTV4)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 48W (20UA17)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 2.5"" (RLW-100 2.5)
- Dayton Intake Louvers