Shop All Intake Louvers
Dayton
Louver, Wall Opening 36x36In, Galvannealed
Mfr # 4FZG8
Zoro # G0766132
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Louver Type Stationary Blade
- Louver Free Area 3.286 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 36W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FZG8
- Zoro # G0766132
- UPC # 190735324318
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 35 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 23 in |
Outside Width (In.) | 35 1/2 in |
Outside Width | 35 1/2 in |
Outside Height | 35 1/2 in |
Min. Wall Opening (H x W) | 36 in x 36 in |
Frame Depth | 4 in |
Inside Width | 33 in |
Rough Opening Height | 36 in |
Minimum Outside Width | 35 1/2 in |
Inside Height | 23 in |
Rough Opening Width | 36 in |
Maximum Outside Width | 35 1/2 in |
Description
36 In.H 36 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 35 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 3,063 cfm, Maximum Exhaust 4,376 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 4 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Belly Band Kit (70-24104-82)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- TESTO 550s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5505 01)
- CHEVRON Black Tubing, 250 ft. Roll, 5/32 in. (1063636)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- Dayton Louvers