Shop All Intake Louvers
Dayton
Louver, Wall Opening 36x24In, Galvannealed
Mfr # 4FZG7
Zoro # G2247183
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.175 sq ft
- Min. Wall Opening (In.) 24H x 36W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,028 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4FZG7
- Zoro # G2247183
- UPC # 190735324301
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 23 1/2 in |
Outside Width (In.) | 35 1/2 in |
Inside Height (In.) | 23 in |
Flange Width (In.) | 1 1/4 in |
Maximum Outside Width | 35 1/2 in |
Rough Opening Height | 24 in |
Minimum Outside Width | 35 1/2 in |
Frame Depth | 4 in |
Min. Wall Opening (H x W) | 24 in x 36 in |
Inside Height | 23 in |
Outside Height | 23 1/2 in |
Rough Opening Width | 36 in |
Inside Width | 33 in |
Outside Width | 35 1/2 in |
Description
24 In.H 36 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 23 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 24 in, Rough Opening Width 36 in, Louver Maximum Intake 2,028 cfm, Maximum Exhaust 2,897 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 2.8 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6, PK3 (3286400)
- ZORO SELECT Thermostat (M601W)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- TRANE Cpt00669 Capacitor Dual 45/7.5 (CPT00669)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W (20UA57)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- Dayton Louvers