Shop All Intake Louvers
Dayton
Louver, Wall Opening 36 x 36 In, Aluminum
Mfr # 4FZF8
Zoro # G3141722
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.286 sq ft
- Min. Wall Opening (In.) 36H x 36W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,063 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FZF8
- Zoro # G3141722
- UPC # 190735324226
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 35 1/2 in |
Inside Height (In.) | 23 in |
Outside Width (In.) | 35 1/2 in |
Flange Width (In.) | 1 1/4 in |
Minimum Outside Width | 35 1/2 in |
Inside Width | 33 in |
Outside Height | 35 1/2 in |
Rough Opening Width | 36 in |
Outside Width | 35 1/2 in |
Maximum Outside Width | 35 1/2 in |
Inside Height | 23 in |
Rough Opening Height | 36 in |
Frame Depth | 4 in |
Min. Wall Opening (H x W) | 36 in x 36 in |
Description
36 In.H 36 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 35 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 3,063 cfm, Maximum Exhaust 4,376 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 4 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE USA Air Purifier Filter for EE-5069 (HS-1943)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- SUNTEC A2Ra7710 Waste Oil Pump (1 (A2RA7710)
- REZNOR 43814 Wheel #Ad424-215-101-2-Ccw (43814)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 42W (20UA62)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- DAYTON Intake Louver, 42x42 (45C678)
- GAF LOUVER WHT ALUM 18""X24"" (DA1824W)
- Dayton Louvers