Shop All Intake Louvers
Dayton
Louver, Wall Opening 18x18In, Galvannealed
Mfr # 4FZG3
Zoro # G1897411
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.622 sq ft
- Min. Wall Opening (In.) 18H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 744 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FZG3
- Zoro # G1897411
- UPC # 190735324264
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 17 1/2 in |
Outside Width (In.) | 17 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 15 in |
Outside Width | 17 1/2 in |
Rough Opening Width | 18 in |
Outside Height | 17 1/2 in |
Minimum Outside Width | 17 1/2 in |
Rough Opening Height | 18 in |
Min. Wall Opening (H x W) | 18 in x 18 in |
Inside Height | 15 in |
Frame Depth | 4 in |
Maximum Outside Width | 17 1/2 in |
Inside Width | 15 in |
Description
18 In.H 18 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 17 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Louver Maximum Intake 744 cfm, Maximum Exhaust 1,063 cfm, Maximum Outside Width 17 1/2 in, Minimum Outside Width 17 1/2 in, Flange Width Not Applicable, Free Area 0.9 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUX Decorative PVC Line Cover Tubing Kit for Ductless Mini Split Air Conditioner, Heat Pump, 6.5ft (AUX-PARTS-LINESET)
- GOODMAN B1789849 Flow Check Piston (B1789849)
- ALL-FILTERS 22X22X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (22221.11 4PK)
- SELKIRK 8" Spk Arrestor (208791)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 24W (20UA41)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- Dayton Louvers