Shop All Intake Louvers
Dayton
Louver, Intake, 24-36 In, Galvanized Steel
Mfr # 3C976
Zoro # G0474756
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.230 to 4.900 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 48H x 24W
- Louver Max. Intake 5,200 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C976
- Zoro # G0474756
- UPC # 190735281284
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 24 in to 36 in |
Intake Louver Outside Height | 52 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Flange Width (In.) | 2 in |
Inside Height (In.) | 48 in |
Outside Width (In.) | 28 to 40 |
Fixed or Adjustable Dimensions | Adjustable Width |
Min. Wall Opening (H x W) | 48 in x 24 in |
Maximum Outside Width | 40 in |
Outside Width | 28 in |
Inside Height | 48 in |
Flange Width | 2 in |
Outside Height | 52 in |
Frame Depth | 4 in |
Rough Opening Width | 24 in |
Rough Opening Height | 48 in |
Minimum Outside Width | 28 in |
Inside Width | 24 in |
Description
52 In.H 28 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 52 in, Outside Width 28 in, Rough Opening Height 48 in, Rough Opening Width 24 in, Louver Maximum Intake 5,200 cfm, Maximum Exhaust 6,000 cfm, Maximum Outside Width 40 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 4.9 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conversion Bracket, Surface Mount (6UEE3)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN (6-34-6)
- MATTHEWS FAN CO Down Rod-72in-Bronze (72DR-BZ)
- DAYTON Louver Damper, Adjustable, 30H x 48W (20UC21)
- DAYTON Louver Flange Kit, 12x12 In (45C675)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 24W (20UA41)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 1.5"" (RLW-100 1.5)
- Dayton Louvers