Shop All Intake Louvers
Dayton
Louver, Intake, 24-36 In, Aluminum
Mfr # 4F958
Zoro # G0426991
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.230 to 4.900 sq ft
- Min. Wall Opening (In.) 48H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 5,200 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4F958
- Zoro # G0426991
- UPC # 190735323472
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 24 in to 36 in |
Intake Louver Outside Height | 52 in |
Flange Width (In.) | 2 in |
Inside Height (In.) | 48 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Outside Width (In.) | 28 to 40 |
Minimum Outside Width | 28 in |
Outside Height | 52 in |
Rough Opening Height | 48 in |
Fixed or Adjustable Dimensions | Adjustable Width |
Maximum Outside Width | 40 in |
Inside Width | 24 in |
Flange Width | 2 in |
Rough Opening Width | 24 in |
Min. Wall Opening (H x W) | 48 in x 24 in |
Outside Width | 28 in |
Inside Height | 48 in |
Frame Depth | 4 in |
Description
52 In.H 28 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 52 in, Outside Width 28 in, Rough Opening Height 48 in, Rough Opening Width 24 in, Louver Maximum Intake 5,200 cfm, Maximum Exhaust 6,000 cfm, Maximum Outside Width 40 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 4.9 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202024)
- UNIWELD Anti-Blowback Hose, Blue, 60" L, 800 psi (EZ5B)
- ACCUMULAIR Pleated Air filter, 16" x 25" x 4", 3 Pack (FA16X25X4_3)
- ANTUNES Pressure Switch, 0.1" to 24" (JD-2-RED)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- Dayton Louvers