Shop All Intake Louvers
Dayton
Louver, Intake, 21-36 In, Aluminum
Mfr # 4F954
Zoro # G1010965
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 1.620 to 2.830 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 30H x 21W
- Louver Max. Intake 2,625 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4F954
- Zoro # G1010965
- UPC # 190735323434
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in to 36 in |
Intake Louver Outside Height | 34 in |
Flange Width (In.) | 2 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Outside Width (In.) | 25 to 40 |
Inside Height (In.) | 30 in |
Outside Height | 34 in |
Minimum Outside Width | 25 in |
Min. Wall Opening (H x W) | 30 in x 21 in |
Frame Depth | 4 in |
Rough Opening Width | 21 in |
Inside Height | 30 in |
Outside Width | 25 in |
Maximum Outside Width | 40 in |
Rough Opening Height | 30 in |
Inside Width | 21 in |
Flange Width | 2 in |
Fixed or Adjustable Dimensions | Adjustable Width |
Description
34 In.H 25 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 34 in, Outside Width 25 in, Rough Opening Height 30 in, Rough Opening Width 21 in, Louver Maximum Intake 2,625 cfm, Maximum Exhaust 3,750 cfm, Maximum Outside Width 40 in, Minimum Outside Width 25 in, Flange Width 2 in, Free Area 2.8 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Evaporator Cleaner, Aerosol, 18 oz, Color Milky, Lemon Scented (4171-75)
- TSURUMI Impeller (801-009)
- JOHNSON CONTROLS Line Voltage Thermostat, Thermostat, 40 Degrees to 90 Degrees F, SPST (T26J-7C)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-25ACAN)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Louver, Wall Opening 30 x 30 In, Aluminum (4FZF6)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV2)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- Dayton Louvers