Shop All Intake Louvers
Dayton
Louver, Intake, 12-18 In, Galvanized Steel
Mfr # 4F421
Zoro # G1568244
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.360 to 0.550 sq ft
- Min. Wall Opening (In.) 14H x 12W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 616 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4F421
- Zoro # G1568244
- UPC # 190735323373
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 12 in to 18 in |
Intake Louver Outside Height | 18 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Inside Height (In.) | 14 in |
Outside Width (In.) | 16 to 22 |
Flange Width (In.) | 2 in |
Inside Width | 12 in |
Inside Height | 14 in |
Rough Opening Height | 14 in |
Rough Opening Width | 12 in |
Min. Wall Opening (H x W) | 14 in x 12 in |
Fixed or Adjustable Dimensions | Adjustable Width |
Maximum Outside Width | 22 in |
Outside Height | 18 in |
Outside Width | 16 in |
Frame Depth | 4 in |
Minimum Outside Width | 16 in |
Flange Width | 2 in |
Description
18 In.H 16 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 18 in, Outside Width 16 in, Rough Opening Height 14 in, Rough Opening Width 12 in, Louver Maximum Intake 616 cfm, Maximum Exhaust 875 cfm, Maximum Outside Width 22 in, Minimum Outside Width 16 in, Flange Width 2 in, Free Area 0.6 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- TRUAIRE Truaire C150MB02X14 Floor Register Brown - 2 x 14 in. (46492)
- ZORO SELECT Noninsulated Flexible Duct, Aluminum (60584)
- AIR HANDLER 8-7/8x61-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C077)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ4)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- Dayton Intake Louvers