Shop All Intake Louvers
Dayton
Louver Flange Kit, 60x60 In
Mfr # 45C677
Zoro # G5580811
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62 1/2 in
- Width 62 1/2 in
- For Use With 60 in x 60 in Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Height 1 1/2 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45C677
- Zoro # G5580811
- UPC # 190735300886
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 62 1/2 in |
Width | 62 1/2 in |
Height | 1 1/2 in |
Overall Length | 62 1/2 in |
Rough Opening Width | 60 in |
Rough Opening Height | 60 in |
Overall Width | 62 1/2 in |
Overall Height | 1 1/2 in |
Min. Wall Opening (H x W) | 60 in x 60 in |
Details
Item | Louver Flange Kit |
For Use With | 60 in x 60 in Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Includes | Mounting Hardware |
Material | Aluminum |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 60 in, Rough Opening Width 60 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 45C671, 45C674, Includes Mounting Hardware, Overall Width 62 1/2 in, Overall Length 62 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Remote Mount Basement Air Exchanger (X2R)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- HONEYWELL HOME AQUASTAT, RANGE 100 TO 200F, 1-1/2 TO 3" I (L4080B1352)
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- Dayton Louvers