Shop All Intake Louvers
Dayton
Louver Flange Kit, 54x54 In
Mfr # 45C676
Zoro # G5706662
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 56 1/2 in
- Width 56 1/2 in
- For Use With 54 in x 54 in Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Includes Mounting Hardware
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45C676
- Zoro # G5706662
- UPC # 190735300879
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 56 1/2 in |
Width | 56 1/2 in |
Height | 1 1/2 in |
Rough Opening Height | 54 in |
Overall Length | 56 1/2 in |
Min. Wall Opening (H x W) | 54 in x 54 in |
Overall Width | 56 1/2 in |
Rough Opening Width | 54 in |
Overall Height | 1 1/2 in |
Details
Item | Louver Flange Kit |
For Use With | 54 in x 54 in Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Includes | Mounting Hardware |
Material | Aluminum |
Compatible Grainger Part Number | 45C670, 45C673 |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 54 in, Rough Opening Width 54 in, Overall Height 1 1/2 in, Compatible Grainger Part Number 45C670, 45C673, Includes Mounting Hardware, Overall Width 56 1/2 in, Overall Length 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- ROBINAIR Refrigeration Line Piercing Valve, 1/4"OD (40288)
- AIR VENT Wthr Wd Rnd Roof Vent (97691)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR20)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TY4)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- Dayton Intake Louvers