Shop All Intake Louvers
Dayton
Louver Flange Kit, 48X48
Mfr # 33W763
Zoro # G7590554
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 1/2 in
- Width 50 1/2 in
- Material Aluminum
- For Use With Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33W763
- Zoro # G7590554
- UPC # 190735264690
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 50 1/2 in |
Width | 50 1/2 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 50 1/2 in |
Rough Opening Height | 48 in |
Min. Wall Opening (H x W) | 48 in x 48 in |
Overall Length | 50 1/2 in |
Rough Opening Width | 48 in |
Details
Material | Aluminum |
For Use With | Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Item | Louver Flange Kit |
Includes | Mounting Hardware |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 48 in, Rough Opening Width 48 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 5NKJ1, 5NKK0, Includes Mounting Hardware, Overall Width 50 1/2 in, Overall Length 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 48 in Backdraft Damper / Wall Shutter, Front Flange (2FTX3)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- WHITE-RODGERS 101934F32 General Controls 750 (101934F32)
- ALL-FILTERS 16X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16254.11 3PK)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- DAYTON Intake Louver, 42x42 (45C678)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- Dayton Intake Louvers