Shop All Intake Louvers
Dayton
Louver Flange Kit, 36X36
Mfr # 33W759
Zoro # G8520477
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 1/2 in
- Width 38 1/2 in
- For Use With Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Includes Mounting Hardware
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33W759
- Zoro # G8520477
- UPC # 190735264652
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 38 1/2 in |
Width | 38 1/2 in |
Height | 1 1/2 in |
Overall Width | 38 1/2 in |
Overall Height | 1 1/2 in |
Rough Opening Height | 36 in |
Overall Length | 38 1/2 in |
Min. Wall Opening (H x W) | 36 in x 36 in |
Rough Opening Width | 36 in |
Details
Item | Louver Flange Kit |
For Use With | Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Includes | Mounting Hardware |
Material | Aluminum |
Compatible Grainger Part Number | 5NKH9, 5NKJ7 |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 36 in, Rough Opening Width 36 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 5NKH9, 5NKJ7, Includes Mounting Hardware, Overall Width 38 1/2 in, Overall Length 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- PROAIRA 12-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF12W)
- DANFOSS Thermostatic Radiator Valve, Side Mount (013G-8013)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-1/2 in x 1/2 in, Obround, PK 2 (T180-2-3/4X3-1/2X1/2OB-PK2)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- Dayton Louvers