Shop All Intake Louvers
Dayton
Louver Flange Kit, 36X24
Mfr # 33W758
Zoro # G5828663
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26 1/2 in
- Width 38 1/2 in
- For Use With Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Material Aluminum
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33W758
- Zoro # G5828663
- UPC # 190735264645
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 26 1/2 in |
Width | 38 1/2 in |
Height | 1 1/2 in |
Overall Length | 26 1/2 in |
Overall Height | 1 1/2 in |
Rough Opening Width | 36 in |
Overall Width | 38 1/2 in |
Rough Opening Height | 24 in |
Min. Wall Opening (H x W) | 24 in x 36 in |
Details
Item | Louver Flange Kit |
For Use With | Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Material | Aluminum |
Includes | Mounting Hardware |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 24 in, Rough Opening Width 36 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 45C680, 5NKJ6, Includes Mounting Hardware, Overall Width 38 1/2 in, Overall Length 26 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Baseboard Grille, 9.75 X 15.75, White, Steel (4MJW3)
- CERTAINTEED AIR BARRIER MMBRN 8X50' (902018)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 54W (20UA18)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 6"" (RLW-100 6)
- Dayton Louvers