Shop All Intake Louvers
Dayton
Louver Flange Kit, 24X36
Mfr # 33W756
Zoro # G5795325
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 1/2 in
- Width 26 1/2 in
- For Use With Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Height 1 1/2 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33W756
- Zoro # G5795325
- UPC # 190735264621
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 38 1/2 in |
Width | 26 1/2 in |
Height | 1 1/2 in |
Rough Opening Width | 24 in |
Overall Height | 1 1/2 in |
Overall Width | 26 1/2 in |
Overall Length | 38 1/2 in |
Min. Wall Opening (H x W) | 36 in x 24 in |
Rough Opening Height | 36 in |
Details
Item | Louver Flange Kit |
For Use With | Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Includes | Mounting Hardware |
Material | Aluminum |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 36 in, Rough Opening Width 24 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 45C679, 5NKJ4, Includes Mounting Hardware, Overall Width 26 1/2 in, Overall Length 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Thrmstat Digtl Programbl (RTH2300B1038/E1)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- HONEYWELL 123869A 1/2" Npt. Copper Well (123869A)
- HONEYWELL 32006027-001 2" Prefilter For (32006027-0)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ7)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- Dayton Intake Louvers