Shop All Intake Louvers
Dayton
Louver Flange Kit, 12x12 In
Mfr # 45C675
Zoro # G5728475
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 1/2 in
- Width 14 1/2 in
- Height 1 1/2 in
- Includes Mounting Hardware
- For Use With 12 in x 12 in Aluminum Combination Louver Dampers And Drainable Fixed Louvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45C675
- Zoro # G5728475
- UPC # 190735300862
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 14 1/2 in |
Width | 14 1/2 in |
Height | 1 1/2 in |
Rough Opening Width | 12 in |
Min. Wall Opening (H x W) | 12 in x 12 in |
Rough Opening Height | 12 in |
Overall Width | 14 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 14 1/2 in |
Details
Includes | Mounting Hardware |
For Use With | 12 in x 12 in Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Item | Louver Flange Kit |
Material | Aluminum |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 12 in, Rough Opening Width 12 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 45C669, 45C672, Includes Mounting Hardware, Overall Width 14 1/2 in, Overall Length 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL H7635A2012 Humidity Transmitter, (H7635A2012)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202025)
- HOSHIZAKI Ring (432494-01)
- DAYTON Louver Damper, Adjustable, 36H x 60W (20UC36)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- Dayton Louvers