Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 60H x 60W
Mfr # 20UA32
Zoro # G8485775
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,875.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 11.165 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 60H x 60W
- Louver Max. Intake 12,972 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA32
- Zoro # G8485775
- UPC # 190735154625
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 62 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 62 1/2 in |
Inside Height (In.) | 54 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 60 in |
Inside Width | 57 3/4 in |
Rough Opening Width | 60 in |
Min. Wall Opening (H x W) | 63 in x 63 in |
Outside Height | 59 1/2 in |
Inside Height | 58 1/2 in |
Outside Width | 59 1/2 in |
Description
63 In.H 63 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 59 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 60 in, Rough Opening Width 60 in, Louver Maximum Intake 12,972 cfm, Maximum Exhaust 18,550 cfm, Flange Width 1 1/2 in, Free Area 11.6 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 57 3/4 in, Number of Blades 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 3Efc3 Flex Connector (173036R)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGC7)
- ERIE Actuator, 24V, N/C, 6" Leads (AG13A000)
- DAYTON 30 in Backdraft Damper / Wall Shutter, Front Flange (2FTX1)
- DAYTON Combo Louver Damper, Adj, 47-1/2 H, Alum (5NKJ1)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Combo Louver Damper, Adj, 35-1/2 H, Alum (5NKH9)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- MAURICE FRANKLIN LOU MINI LOUVER WHITE 2"" (RLW-100 2)
- Dayton Intake Louvers