Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 60H x 48W
Mfr # 20UC25
Zoro # G2239925
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,645.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 9.16 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 60H x 48W
- Louver Max. Intake 10,241 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC25
- Zoro # G2239925
- UPC # 190735155523
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 62 1/2 in |
Outside Width (In.) | 50 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 54 in |
Rough Opening Width | 48 in |
Outside Width | 47 1/2 in |
Min. Wall Opening (H x W) | 54 in x 45 in |
Rough Opening Height | 60 in |
Outside Height | 59 1/2 in |
Inside Width | 45 3/4 in |
Inside Height | 58 1/2 in |
Flange Width | 1 1/2 in |
Description
62.5 In.H 50.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 59 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 60 in, Rough Opening Width 48 in, Louver Maximum Intake 10,241 cfm, Maximum Exhaust 14,645 cfm, Flange Width 1 1/2 in, Free Area 9.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 45 3/4 in, Number of Blades 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 54W (20UA75)
- MASTER FLOW Dual Louver 12X12In White Alum (DA1212W)
- Dayton Louvers