Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 60H x 36W
Mfr # 20UC11
Zoro # G8655771
product price: $1,439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 6.718 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 60H x 36W
- Louver Max. Intake 7,510 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UC11
- Zoro # G8655771
- UPC # 190735155394
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 62 1/2 in |
Inside Height (In.) | 54 in |
Outside Width (In.) | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Width | 33 3/4 in |
Rough Opening Width | 36 in |
Min. Wall Opening (H x W) | 54 in x 33 in |
Flange Width | 1 1/2 in |
Outside Height | 59 1/2 in |
Inside Height | 58 1/2 in |
Outside Width | 35 1/2 in |
Rough Opening Height | 60 in |
Description
62.5 In.H 38.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 59 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 60 in, Rough Opening Width 36 in, Louver Maximum Intake 7,510 cfm, Maximum Exhaust 10,740 cfm, Flange Width 1 1/2 in, Free Area 6.7 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 33 3/4 in, Number of Blades 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- TEKMAR Tekmar 070 Outdoor Sensor - 10K (070)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver, Wall Opening 48 x 48 In, Aluminum (4FZG2)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TY4)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- Dayton Intake Louvers