Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 54H x 60W
Mfr # 20UC39
Zoro # G2239870
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 10.21 sq ft
- Min. Wall Opening (In.) 54H x 60W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 11,423 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC39
- Zoro # G2239870
- UPC # 190735155660
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 56 1/2 in |
Inside Height (In.) | 48 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 62 1/2 in |
Min. Wall Opening (H x W) | 48 in x 57 in |
Rough Opening Height | 54 in |
Rough Opening Width | 60 in |
Inside Width | 57 3/4 in |
Inside Height | 52 1/2 in |
Outside Height | 53 1/2 in |
Outside Width | 59 1/2 in |
Flange Width | 1 1/2 in |
Description
56.5 In.H 62.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 53 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 54 in, Rough Opening Width 60 in, Louver Maximum Intake 11,423 cfm, Maximum Exhaust 16,335 cfm, Flange Width 1 1/2 in, Free Area 10.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 52 1/2 in, Inside Width 57 3/4 in, Number of Blades 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mesh Air Filter, 10x20x2" (4C405)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- YELLOW JACKET HYDROCARBON CHARGING KIT (61001)
- PORTACOOL Fan Assembly, Jetstream 250 Series (PARFANJ250F0)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- Dayton Louvers