Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 54H x 42W
Mfr # 20UC17
Zoro # G8655832
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,528.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 6.991 sq ft
- Min. Wall Opening (In.) 54H x 42W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 7,816 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC17
- Zoro # G8655832
- UPC # 190735155455
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 56 1/2 in |
Inside Height (In.) | 48 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 44 1/2 in |
Inside Width | 39 3/4 in |
Flange Width | 1 1/2 in |
Inside Height | 52 1/2 in |
Rough Opening Height | 54 in |
Outside Height | 53 1/2 in |
Outside Width | 41 1/2 in |
Min. Wall Opening (H x W) | 48 in x 39 in |
Rough Opening Width | 42 in |
Description
56.5 In.H 44.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 53 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 54 in, Rough Opening Width 42 in, Louver Maximum Intake 7,816 cfm, Maximum Exhaust 11,177 cfm, Flange Width 1 1/2 in, Free Area 7 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 52 1/2 in, Inside Width 39 3/4 in, Number of Blades 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X20X1 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN T (WY-0L6F-8)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C189)
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 (F405)
- DAYTON Replacement Blower Wheel (2ZB31)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 48W (20UA17)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- FIELD CONTROLS Combustion Air System, 325cfm, Gas (CAS-4)
- Dayton Intake Louvers