Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 54H x 36W
Mfr # 20UC10
Zoro # G8655762
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,523.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 5.915 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 54H x 36W
- Louver Max. Intake 6,614 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC10
- Zoro # G8655762
- UPC # 190735155387
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 56 1/2 in |
Inside Height (In.) | 48 in |
Outside Width (In.) | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Min. Wall Opening (H x W) | 48 in x 33 in |
Inside Height | 52 1/2 in |
Outside Height | 53 1/2 in |
Flange Width | 1 1/2 in |
Inside Width | 33 3/4 in |
Outside Width | 35 1/2 in |
Rough Opening Height | 54 in |
Rough Opening Width | 36 in |
Description
56.5 In.H 38.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 53 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 54 in, Rough Opening Width 36 in, Louver Maximum Intake 6,614 cfm, Maximum Exhaust 9,457 cfm, Flange Width 1 1/2 in, Free Area 5.9 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 52 1/2 in, Inside Width 33 3/4 in, Number of Blades 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 95" Browning Belt (BX92)
- BROAN White Plastic Grille (97006651)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 48W (20UA17)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 2.5"" (RL-100 2.5)
- Dayton Intake Louvers