Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 54H x 30W
Mfr # 20UC05
Zoro # G8655717
product price: $1,507.99
/ea
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 4.84 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 54H x 30W
- Louver Max. Intake 5,411 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UC05
- Zoro # G8655717
- UPC # 190735155332
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 56 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 32 1/2 in |
Inside Height (In.) | 48 in |
Inside Width | 27 3/4 in |
Min. Wall Opening (H x W) | 48 in x 27 in |
Outside Height | 53 1/2 in |
Rough Opening Width | 30 in |
Inside Height | 52 1/2 in |
Outside Width | 29 1/2 in |
Rough Opening Height | 54 in |
Flange Width | 1 1/2 in |
Description
56.5 In.H 32.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 53 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 54 in, Rough Opening Width 30 in, Louver Maximum Intake 5,411 cfm, Maximum Exhaust 7,738 cfm, Flange Width 1 1/2 in, Free Area 4.8 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 52 1/2 in, Inside Width 27 3/4 in, Number of Blades 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Wheel 4 In. (LA11AA005)
- ROBERTSHAW Aluminum Tubing with Fittings, LP/NG, 60 in L., Cut to Length (11-293)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- WARRICK Module, LWCO, 120V (26MC1A0)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- DAYTON Louver Damper, Adjustable, 18H x 36W (20UC07)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ4)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- Dayton Intake Louvers