Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 48H x 60W
Mfr # 20UC38
Zoro # G2239889
product price: $1,458.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 9.08 sq ft
- Min. Wall Opening (In.) 48H x 60W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 10,151 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UC38
- Zoro # G2239889
- UPC # 190735155653
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 50 1/2 in |
Outside Width (In.) | 62 1/2 in |
Inside Height (In.) | 42 in |
Flange Width (In.) | 1 1/2 in |
Flange Width | 1 1/2 in |
Outside Height | 47 1/2 in |
Min. Wall Opening (H x W) | 42 in x 57 in |
Inside Width | 57 3/4 in |
Rough Opening Width | 60 in |
Outside Width | 59 1/2 in |
Rough Opening Height | 48 in |
Inside Height | 46 1/2 in |
Description
50.5 In.H 62.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 47 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 48 in, Rough Opening Width 60 in, Louver Maximum Intake 10,151 cfm, Maximum Exhaust 14,516 cfm, Flange Width 1 1/2 in, Free Area 9.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 57 3/4 in, Number of Blades 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BARD HVAC 230v 1/2hp Var Blower Motor (S8106-068-0152)
- DAYTON Guard 16" (2ATB6)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 60W (20UA83)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- MAURICE FRANKLIN LOU MINI LOUVER BROWN 3"" 4PK (RLB-100 3)
- Dayton Louvers