Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 48H x 42W
Mfr # 20UC16
Zoro # G8655823
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 6.212 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 48H x 42W
- Louver Max. Intake 6,945 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UC16
- Zoro # G8655823
- UPC # 190735155448
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 50 1/2 in |
Inside Height (In.) | 42 in |
Outside Width (In.) | 44 1/2 in |
Flange Width (In.) | 1 1/2 in |
Flange Width | 1 1/2 in |
Inside Width | 39 3/4 in |
Rough Opening Width | 42 in |
Min. Wall Opening (H x W) | 42 in x 39 in |
Outside Width | 41 1/2 in |
Rough Opening Height | 48 in |
Outside Height | 47 1/2 in |
Inside Height | 46 1/2 in |
Description
50.5 In.H 44.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 47 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 48 in, Rough Opening Width 42 in, Louver Maximum Intake 6,945 cfm, Maximum Exhaust 9,932 cfm, Flange Width 1 1/2 in, Free Area 6.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 39 3/4 in, Number of Blades 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2238-2PK)
- RHEEM Manual Reset Limit Switch (470038)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- Dayton Louvers