Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 48H x 30W
Mfr # 20UC04
Zoro # G8655701
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 4.301 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 48H x 30W
- Louver Max. Intake 4,808 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC04
- Zoro # G8655701
- UPC # 190735155325
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 50 1/2 in |
Inside Height (In.) | 42 in |
Outside Width (In.) | 32 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Height | 47 1/2 in |
Inside Height | 46 1/2 in |
Inside Width | 27 3/4 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 42 in x 27 in |
Rough Opening Height | 48 in |
Rough Opening Width | 30 in |
Outside Width | 29 1/2 in |
Description
50.5 In.H 32.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 47 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 48 in, Rough Opening Width 30 in, Louver Maximum Intake 4,808 cfm, Maximum Exhaust 6,876 cfm, Flange Width 1 1/2 in, Free Area 4.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 27 3/4 in, Number of Blades 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Wall Mount (TE-6314P-1)
- ALL-FILTERS 20X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20254.11 3PK)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Louver Damper, Adjustable, 18H x 18W (20UA21)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- MASTER FLOW Dual Louver 12X18In White Alum (DA1218W)
- Dayton Louvers