Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 48H x 24W
Mfr # 20UA96
Zoro # G8655631
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 3.345 sq ft
- Min. Wall Opening (In.) 48H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,740 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA96
- Zoro # G8655631
- UPC # 190735155257
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 50 1/2 in |
Outside Width (In.) | 26 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 42 in |
Rough Opening Height | 48 in |
Flange Width | 1 1/2 in |
Inside Height | 46 1/2 in |
Outside Width | 23 1/2 in |
Min. Wall Opening (H x W) | 42 in x 21 in |
Outside Height | 47 1/2 in |
Rough Opening Width | 24 in |
Inside Width | 21 3/4 in |
Description
50.5 In.H 26.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 47 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 48 in, Rough Opening Width 24 in, Louver Maximum Intake 3,740 cfm, Maximum Exhaust 5,348 cfm, Flange Width 1 1/2 in, Free Area 3.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 21 3/4 in, Number of Blades 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Limit Switch Motor End (571400)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC10)
- IMPERIAL MFG Drive Cleats (GV1405)
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, White (STR-C-8W)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- Dayton Intake Louvers