Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 42H x 48W
Mfr # 20UC23
Zoro # G8655875
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 6.074 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 42H x 48W
- Louver Max. Intake 6,791 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC23
- Zoro # G8655875
- UPC # 190735155509
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 44 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 50 1/2 in |
Inside Height (In.) | 36 in |
Outside Height | 41 1/2 in |
Outside Width | 47 1/2 in |
Inside Width | 45 3/4 in |
Min. Wall Opening (H x W) | 36 in x 45 in |
Rough Opening Height | 42 in |
Rough Opening Width | 48 in |
Inside Height | 40 1/2 in |
Flange Width | 1 1/2 in |
Description
44.5 In.H 50.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 41 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 42 in, Rough Opening Width 48 in, Louver Maximum Intake 6,791 cfm, Maximum Exhaust 9,711 cfm, Flange Width 1 1/2 in, Free Area 6.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 45 3/4 in, Number of Blades 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 2", 6 Pack (FB15X20X2_6)
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON Louver Damper, Adjustable, 24H x 18W (20UA86)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- MAURICE FRANKLIN Screen Louver 4In Wht Rnd Pls (PLW100 4")
- Dayton Louvers