Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 42H x 30W
Mfr # 20UC03
Zoro # G8655692
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 3.645 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 42H x 30W
- Louver Max. Intake 4,075 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC03
- Zoro # G8655692
- UPC # 190735155318
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 44 1/2 in |
Inside Height (In.) | 36 in |
Outside Width (In.) | 32 1/2 in |
Flange Width (In.) | 1 1/2 in |
Rough Opening Width | 30 in |
Inside Width | 27 3/4 in |
Inside Height | 40 1/2 in |
Outside Height | 41 1/2 in |
Min. Wall Opening (H x W) | 36 in x 27 in |
Outside Width | 29 1/2 in |
Rough Opening Height | 42 in |
Flange Width | 1 1/2 in |
Description
44.5 In.H 32.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 41 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 42 in, Rough Opening Width 30 in, Louver Maximum Intake 4,075 cfm, Maximum Exhaust 5,827 cfm, Flange Width 1 1/2 in, Free Area 3.6 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 27 3/4 in, Number of Blades 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 82792S Electrode Set 11"/10" (82792S)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- RHEEM Burner Assembly (AM41875)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Combo Louver Damper, Adj, 35-1/2 H, Alum (5NKH9)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- DAYTON Louver, Wall Opening 30 x 30 In, Aluminum (4FZF6)
- Dayton Louvers