Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 36H x 60W
Mfr # 20UC36
Zoro # G8655963
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 6.556 sq ft
- Min. Wall Opening (In.) 36H x 60W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 7,330 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC36
- Zoro # G8655963
- UPC # 190735155639
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 38 1/2 in |
Inside Height (In.) | 30 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 62 1/2 in |
Rough Opening Width | 60 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 30 in x 57 in |
Inside Width | 57 3/4 in |
Inside Height | 34 1/2 in |
Outside Width | 59 1/2 in |
Outside Height | 35 1/2 in |
Rough Opening Height | 36 in |
Description
38.5 In.H 62.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 35 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 36 in, Rough Opening Width 60 in, Louver Maximum Intake 7,330 cfm, Maximum Exhaust 10,482 cfm, Flange Width 1 1/2 in, Free Area 6.6 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 57 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Bag 15 cu. Ft (HV2377200G)
- YELLOW JACKET High Side Hose, 60 In, Red (21660)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 11 (2JVJ3)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Combo Louver Damper, Adj, 35-1/2 H, Alum (5NKH9)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- Dayton Intake Louvers