Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 36H x 54W
Mfr # 20UC29
Zoro # G8655911
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 5.866 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 54W
- Louver Max. Intake 6,558 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC29
- Zoro # G8655911
- UPC # 190735155561
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 38 1/2 in |
Inside Height (In.) | 30 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 56 1/2 in |
Inside Height | 34 1/2 in |
Rough Opening Height | 36 in |
Min. Wall Opening (H x W) | 30 in x 51 in |
Outside Width | 53 1/2 in |
Outside Height | 35 1/2 in |
Inside Width | 51 3/4 in |
Rough Opening Width | 54 in |
Flange Width | 1 1/2 in |
Description
38.5 In.H 56.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 35 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 36 in, Rough Opening Width 54 in, Louver Maximum Intake 6,558 cfm, Maximum Exhaust 9,378 cfm, Flange Width 1 1/2 in, Free Area 5.9 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 51 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush (2XTD4)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- TRAULSEN Door Gasket, 23-1/2" x 59-1/2" (9501)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- DAYTON Louver Flange Kit, 12x12 In (45C675)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV2)
- Dayton Intake Louvers