Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 36H x 48W
Mfr # 20UA29
Zoro # G8485741
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 5 sq ft
- Min. Wall Opening (In.) 36H x 48W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 5,787 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA29
- Zoro # G8485741
- UPC # 190735154595
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 50 1/2 in |
Inside Height (In.) | 30 in |
Rough Opening Width | 48 in |
Inside Width | 45 3/4 in |
Outside Height | 35 1/2 in |
Inside Height | 34 1/2 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 39 in x 51 in |
Outside Width | 47 1/2 in |
Rough Opening Height | 36 in |
Description
39 In.H 51 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 35 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 36 in, Rough Opening Width 48 in, Louver Maximum Intake 5,787 cfm, Maximum Exhaust 8,275 cfm, Flange Width 1 1/2 in, Free Area 5.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 45 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 455602-121, 2PK (16255.11AB)
- TSURUMI Impeller (200-210-500)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- RHEEM 43-25136-13 Capacitor - 40/370 (43-25136-1)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Louver Damper, Adjustable, 24H x 18W (20UA86)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Combination Louver Damper, 36x48 (45C682)
- Dayton Louvers