Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 36H x 42W
Mfr # 20UC15
Zoro # G8655814
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 4.486 sq ft
- Min. Wall Opening (In.) 36H x 42W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 5,015 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC15
- Zoro # G8655814
- UPC # 190735155431
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 38 1/2 in |
Outside Width (In.) | 44 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 30 in |
Outside Width | 41 1/2 in |
Rough Opening Height | 36 in |
Flange Width | 1 1/2 in |
Inside Width | 39 3/4 in |
Rough Opening Width | 42 in |
Outside Height | 35 1/2 in |
Min. Wall Opening (H x W) | 30 in x 39 in |
Inside Height | 34 1/2 in |
Description
38.5 In.H 44.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 35 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 36 in, Rough Opening Width 42 in, Louver Maximum Intake 5,015 cfm, Maximum Exhaust 7,172 cfm, Flange Width 1 1/2 in, Free Area 4.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 39 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- HEIL QUAKER /ICP 1171734 Board Circuit W/Tdr S (1171734)
- DUCTMATE Round Gasketed Coupler, 11 in Duct Dia, Metal, 24 GA, 11 in W, 42" L, 11" H (GRLABQS11GA)
- IMPERIAL MFG Register Floor 4X12In Wht (RG1458)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 24W (20UA41)
- HOUSE 81237 18 x 24 in. Aluminum Reversible Louver - White (HO2668201)
- Dayton Louvers